Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel

Pan Head Drill Screw, Stainless Steel SPJ-16

Item.#
08333157
Mfr.#
SPJ-16
Package Qty.
1Pack(28PC)
Ship pack of
1
7.55 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
TRUSCO Part Number
174-9129
Maximum suitable Plate Thickness (mm)
2.3
Dimension D (phi mm)
8
Dimension H (mm)
2.8
Weight (g)
55.48
Material (Body)
Stainlesssteel(SUS410)
2014 TRUSCO Published Page
1-2157
Screw Diameter d
M4.0
Dimension L1 (mm)
6
Dimensions L (mm)
16