Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel

Pan Head Drill Screw, Stainless Steel SPJ-13

Item.#
08333166
Mfr.#
SPJ-13
Package Qty.
1Pack(31PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Dimensions L (mm)
13
Material (Body)
Stainless steel (SUS410)
2014 TRUSCO Published Page
1-2157
Screw Diameter d
M4.0
Dimension L1 (mm)
3.0
Dimension H (mm)
2.8
Weight (g)
52.71
TRUSCO Part Number
174-9111
Maximum suitable Plate Thickness (mm)
2.3
Dimension D (phi mm)
8.0