Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel
  • Pan Head Drill Screw, Stainless Steel

Pan Head Drill Screw, Stainless Steel SPJ-10

Item.#
08333175
Mfr.#
SPJ-10
Package Qty.
1Pack(34PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Dimension H (mm)
2.8
Weight (g)
54.22
TRUSCO Part Number
174-9102
Maximum suitable Plate Thickness (mm)
1.6
Dimension D (phi mm)
8.0
Dimension L1 (mm)
2.0
Dimensions L (mm)
10
Material (Body)
Stainless steel (SUS410)
2014 TRUSCO Published Page
1-2157
Screw Diameter d
M4.0