Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal

Truss Head Drill Screw, Sheet Metal MJB-50

5.00 (1)
Item.#
08333211
Mfr.#
MJB-50
Package Qty.
1Pack(22PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Weight (g)
131.98
TRUSCO Part Number
174-8921
Maximum suitable Plate Thickness (mm)
3.2
Dimension D (phi mm)
12.0
Dimension H (mm)
3.3
Surface Processing
Uni-chrome
Pitch
0.8
2014 TRUSCO Published Page
1-2157
Mass (g/pack)
131.98
Screw Diameter d
M5.0
Dimension L1 (mm)
39.0
Dimensions L (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Siding
5
From Japan
On 2016-05-17 20:07:14
Fixed firmly because the head is large
This review is about item#08333281.