Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal

Truss Head Drill Screw, Sheet Metal MJ-30

5.00 (1)
Item.#
08333281
Mfr.#
MJ-30
Package Qty.
1Pack(42PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
2014 TRUSCO Published Page
1-2157
Mass (g/pack)
139.62
Screw Diameter d
M4.0
Dimension L1 (mm)
22.0
Dimensions L (mm)
30
Surface Processing
Uni-chrome
Weight (g)
139.62
TRUSCO Part Number
174-8858
Maximum suitable Plate Thickness (mm)
3.2
Dimension D (phi mm)
10.5
Dimension H (mm)
3.0
Pitch
0.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Siding
5
From Japan
On 2016-05-17 20:07:14
Fixed firmly because the head is large
This review is about item#08333281.