Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal

Truss Head Drill Screw, Sheet Metal MJ-19

5.00 (1)
Item.#
08333306
Mfr.#
MJ-19
Package Qty.
1Pack(56PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Dimension S (mm)
Full Thread
Dimension H (mm)
3
Pitch
0.7
TRUSCO Part Number
174-8831
Maximum suitable Plate Thickness (mm)
3.2
Surface Processing
Uni-chrome
Dimension D (phi mm)
10.5
Dimension L1 (mm)
9
Dimensions L (mm)
19
Weight (g)
132.2
Mass (g/pack)
132.20
Screw Diameter d
M4.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Siding
5
From Japan
On 2016-05-17 20:07:14
Fixed firmly because the head is large
This review is about item#08333281.