Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal
  • Truss Head Drill Screw, Sheet Metal

Truss Head Drill Screw, Sheet Metal MJ-16

5.00 (1)
Item.#
08333315
Mfr.#
MJ-16
Package Qty.
1Pack(60PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Pitch
0.7
TRUSCO Part Number
174-8823
Maximum suitable Plate Thickness (mm)
3.2
Dimension D (phi mm)
10.5
Dimension L1 (mm)
6
Surface Processing
Uni-chrome
Dimensions L (mm)
16
Weight (g)
126.6
Mass (g/pack)
126.60
Screw Diameter d
M4.0
Dimension S (mm)
Full Thread
Dimension H (mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Siding
5
From Japan
On 2016-05-17 20:07:14
Fixed firmly because the head is large
This review is about item#08333281.