Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Head Drill Screw, Stainless Steel
  • Truss Head Drill Screw, Stainless Steel
  • Truss Head Drill Screw, Stainless Steel

Truss Head Drill Screw, Stainless Steel SMJ-30

5.00 (2)
Item.#
08333342
Mfr.#
SMJ-30
Package Qty.
1Pack(18PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Dimension S (mm)
Full Thread
Dimension H (mm)
3
Pitch
0.7
Material (Body)
Stainlesssteel(SUS410)
TRUSCO Part Number
174-8785
Screw Diameter d
M4.0
Dimension D (phi mm)
10.5
Dimension L1 (mm)
20
Dimensions L (mm)
30
Weight (g)
63
2014 TRUSCO Published Page
1-2157
Maximum suitable Plate Thickness (mm)
2.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction of kitchen equipment, Maintenance
5
From Japan
On 2015-09-09 07:42:59
Because it is stainless steel, there is no problem for strength and use. I'd be happy if I choose to increase the number of boxes so long as I want to buy a box or a long size. Thank you.
This review is about item#08333376.
For internal improvement activities
5
From Japan
On 2014-07-09 15:26:13
We are using it for installing screws for installing equipment struts for space saving or for bulletin board construction. Since the head height is high to a certain extent, it is handy because it is difficult to take out a bit, because it can take a bit burden. We will not use the amount in the future, but we will continue to purchase it.
This review is about item#08333351.