Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Drill Screw, Stainless Steel
  • Truss Head Drill Screw, Stainless Steel
  • Truss Head Drill Screw, Stainless Steel

Truss Head Drill Screw, Stainless Steel SMJ-19

5.00 (2)
Item.#
08333367
Mfr.#
SMJ-19
Package Qty.
1Pack(24PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Weight (g)
59.16
2014 TRUSCO Published Page
1-2157
Maximum suitable Plate Thickness (mm)
2.3
Dimension D (phi mm)
10.5
Dimension L1 (mm)
9
Dimensions L (mm)
19
Pitch
0.7
Material (Body)
Stainlesssteel(SUS410)
TRUSCO Part Number
174-8769
Screw Diameter d
M4.0
Dimension S (mm)
Full Thread
Dimension H (mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction of kitchen equipment, Maintenance
5
From Japan
On 2015-09-09 07:42:59
Because it is stainless steel, there is no problem for strength and use. I'd be happy if I choose to increase the number of boxes so long as I want to buy a box or a long size. Thank you.
This review is about item#08333376.
For internal improvement activities
5
From Japan
On 2014-07-09 15:26:13
We are using it for installing screws for installing equipment struts for space saving or for bulletin board construction. Since the head height is high to a certain extent, it is handy because it is difficult to take out a bit, because it can take a bit burden. We will not use the amount in the future, but we will continue to purchase it.
This review is about item#08333351.