Buy more than* S$200* and get FREE SHIPPING

  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs

Hex Drill Screw, Stainless Steel, 5pcs SHJC-70

Item.#
08333394
Mfr.#
SHJC-70
Package Qty.
1Pack(5PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Dimension L1 (mm)
55
Dimensions L (mm)
70
Purpose
For metal siding.
2014 TRUSCO Published Page
1-2159
Maximum suitable Plate Thickness (mm)
4.5
Dimensions B (mm)
9.5
Material (Body)
Stainless
Dimension H (mm)
6.5
Weight (g)
77.4
TRUSCO Part Number
174-9501
Mass (g/pack)
77.4
Screw Diameter d
M6.0
Dimension D (phi mm)
13