Buy more than* S$200* and get FREE SHIPPING

  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs

Hex Drill Screw, Stainless Steel, 5pcs SHJB-35

Item.#
08333403
Mfr.#
SHJB-35
Package Qty.
1Pack(14PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Dimensions L (mm)
35
TRUSCO Part Number
174-9480
Maximum suitable Plate Thickness (mm)
3.2
Dimensions B (mm)
8
Dimension L1 (mm)
23
Material (Body)
Stainless
Weight (g)
76.06
Mass (g/pack)
76.06
Screw Diameter d
M5.0
Dimension D (phi mm)
11
Dimension H (mm)
5.2