Buy more than* S$200* and get FREE SHIPPING

  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs

Hex Drill Screw, Stainless Steel, 5pcs SHJB-19

Item.#
08333412
Mfr.#
SHJB-19
Package Qty.
1Pack(19PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Maximum suitable Plate Thickness (mm)
3.2
Dimensions B (mm)
8.0
Dimension L1 (mm)
7.0
Dimensions L (mm)
19
Purpose
For metal siding.
2014 TRUSCO Published Page
1-2159
Material (Body)
Stainless
Screw Diameter d
M5.0
Dimension D (phi mm)
11.0
Dimension H (mm)
5.2
Weight (g)
72.84
TRUSCO Part Number
174-9471
Mass (g/pack)
72.84