Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs
  • Hex Drill Screw, Stainless Steel, 5pcs

Hex Drill Screw, Stainless Steel, 5pcs SHJC-60

Item.#
08333421
Mfr.#
SHJC-60
Package Qty.
1Pack(6PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Dimension D (phi mm)
13
Dimension H (mm)
6.5
Weight (g)
82.2
Mass (g/pack)
82.20
Screw Diameter d
M6.0
Material (Body)
Stainless
Dimension L1 (mm)
45
Dimensions L (mm)
60
TRUSCO Part Number
174-9498
Maximum suitable Plate Thickness (mm)
4.5
Dimensions B (mm)
9.5