Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw Hex, For Metal Siding
  • Drill Screw Hex, For Metal Siding
  • Drill Screw Hex, For Metal Siding

Drill Screw Hex, For Metal Siding HJC-25

5.00 (2)
Item.#
08333473
Mfr.#
HJC-25
Package Qty.
1Pack(19PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (Body)
Iron (SWCH18A)
Dimension H (mm)
6.5
Thread Pitch (mm)
1.0
Maximum suitable Plate Thickness (mm)
6.0
Screw Diameter d
M6.0
Surface Processing
Uni-chromium
Dimension L1 (mm)
10.0
Dimensions L (mm)
25
Weight (g)
138.39
TRUSCO Part Number
174-9404
Dimensions B (mm)
9.5
Dimension D (phi mm)
13.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2015-12-17 19:44:21
Ordinary superiority ??
This review is about item#08333507.
To work
5
From Japan
On 2014-09-08 14:00:04
I do not have power in the plus head, I think that it is very good with 8 mm.
This review is about item#08333525.