Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw Hex, For Metal Siding
  • Drill Screw Hex, For Metal Siding
  • Drill Screw Hex, For Metal Siding

Drill Screw Hex, For Metal Siding HJB-16

5.00 (2)
Item.#
08333543
Mfr.#
HJB-16
Package Qty.
1Pack(42PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Iron (SWCH18A)
Dimension L1 (mm)
4.0
Dimensions L (mm)
16
Weight (g)
148.86
TRUSCO Part Number
174-9331
Dimensions B (mm)
8.0
Dimension D (phi mm)
11.0
Dimension H (mm)
5.2
Thread Pitch (mm)
0.8
Maximum suitable Plate Thickness (mm)
3.2
Screw Diameter d
M5.0
Surface Processing
Uni-chromium
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2015-12-17 19:44:21
Ordinary superiority ??
This review is about item#08333507.
To work
5
From Japan
On 2014-09-08 14:00:04
I do not have power in the plus head, I think that it is very good with 8 mm.
This review is about item#08333525.