Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw, Sliding
  • Drill Screw, Sliding
  • Drill Screw, Sliding

Drill Screw, Sliding BWB-60

5.00 (1)
Item.#
08333622
Mfr.#
BWB-60
Package Qty.
1Pack(16PC)
Ship pack of
1
9.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Dimension D (phi mm)
10.0
Dimension H (mm)
3.8
Dimension S (mm)
45.0
TRUSCO Part Number
174-8734
Mass (g/pack)
100.04
Caution
Thin iron plate less than 1.6mm has unloaded hole. So screw may come off and board may pop out
Surface Processing
Uni-chrome
Screw Diameter d
M5.0
Dimension L1 (mm)
43.0
Dimensions L (mm)
60
Weight (g)
100.04
2014 TRUSCO Published Page
1-2158
Maximum suitable Plate Thickness (mm)
1.6 to 3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work to stop the joist of wood to lip groove type steel
5
From Japan
On 2016-02-24 18:09:48
There are some things that do not penetrate iron, but bad products of reamafureki easily penetrated. I think it is a very good product.
This review is about item#08333665.