Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill Screw, Sliding
  • Drill Screw, Sliding
  • Drill Screw, Sliding

Drill Screw, Sliding BWB-50

5.00 (1)
Item.#
08333631
Mfr.#
BWB-50
Package Qty.
1Pack(18PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Dimension H (mm)
3.8
Dimension S (mm)
40
TRUSCO Part Number
174-8726
Mass (g/pack)
97.92
Screw Diameter d
M5.0
Caution
Thin iron plate less than 1.6mm has unloaded hole. So screw may come off and board may pop out
Surface Processing
Uni-chrome
Dimension L1 (mm)
34
Dimensions L (mm)
50
Weight (g)
97.92
2014 TRUSCO Published Page
1-2158
Maximum suitable Plate Thickness (mm)
1.6 to 3.2
Dimension D (phi mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work to stop the joist of wood to lip groove type steel
5
From Japan
On 2016-02-24 18:09:48
There are some things that do not penetrate iron, but bad products of reamafureki easily penetrated. I think it is a very good product.
This review is about item#08333665.