Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw, Sliding
  • Drill Screw, Sliding
  • Drill Screw, Sliding

Drill Screw, Sliding BWB-45

5.00 (1)
Item.#
08333647
Mfr.#
BWB-45
Package Qty.
1Pack(23PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Mass (g/pack)
109.74
Screw Diameter d
M5.0
Dimension L1 (mm)
28.0
Dimensions L (mm)
45
Weight (g)
109.74
Caution
Thin iron plate less than 1.6mm has unloaded hole. So screw may come off and board may pop out
Surface Processing
Uni-chrome
2014 TRUSCO Published Page
1-2158
Maximum suitable Plate Thickness (mm)
1.6 to 3.2
Dimension D (phi mm)
10.0
Dimension H (mm)
3.8
Dimension S (mm)
37.0
TRUSCO Part Number
174-8718