Buy more than* S$200* and get FREE SHIPPING

  • Drill Screw, Sliding
  • Drill Screw, Sliding
  • Drill Screw, Sliding

Drill Screw, Sliding BW-40

5.00 (1)
Item.#
08333674
Mfr.#
BW-40
Package Qty.
1Pack(30PC)
Ship pack of
1
10.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Driver
(+)No.2
Material (Body)
Iron (SWCH18A)
Dimension L1 (mm)
26.0
Dimensions L (mm)
40
TRUSCO Part Number
174-8688
Mass (g/pack)
93.00
Screw Diameter d
M4.0
Surface Processing
Uni-chrome
Dimension D (phi mm)
7.5
Dimension H (mm)
2.6
Weight (g)
93.00
2014 TRUSCO Published Page
1-2158
Maximum suitable Plate Thickness (mm)
1.6 to 2.3
Caution
Thin iron plate less than 1.6mm has unloaded hole. So screw may come off and board may pop out
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work to stop the joist of wood to lip groove type steel
5
From Japan
On 2016-02-24 18:09:48
There are some things that do not penetrate iron, but bad products of reamafureki easily penetrated. I think it is a very good product.
This review is about item#08333665.