Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel

Flat Head Tapping Screw Cormic, Stainless Steel B10-0410

5.00 (4)
Item.#
08333717
Mfr.#
B10-0410
Package Qty.
1Pack(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter x L (mm)
M4.0x10
Dimensions k (mm)
2.30
Screw Pilot Hole Size (mm)
3.2
Weight (g)
86.1
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
10
TRUSCO Part Number
159-6373
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Compatible Driver
(+)No.2
JIS Standard
JIS B 1122. Standard product
Pitch
0.7
Purpose
For thin steel plate
2014 TRUSCO Published Page
1-2154
Nominal Designation of Screw
M4
Head Diameter dk (mm)
phi8