Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel

Flat Head Tapping Screw Cormic, Stainless Steel B10-3512

5.00 (3)
Item.#
08333726
Mfr.#
B10-3512
Package Qty.
1Pack(105PC)
Ship pack of
1
9.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
212-5188
Nominal Diameter x L (mm)
M3.5x12
Dimensions k (mm)
2.00
Screw Pilot Hole Size (mm)
2.9
Weight (g)
89.99
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
12
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Head Diameter dk (mm)
phi7
Compatible Driver
(+)No.2
JIS Standard
JIS B 1122. Standard product
Pitch
0.6
Purpose
For thin steel plate
2014 TRUSCO Published Page
1-2154
Nominal Designation of Screw
M3.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In place for rust in the case of housing construction
5
From Japan
On 2016-11-13 12:30:23
It is still cheaper attractive than home improvement
This review is about item#8334042.
Speaker mounting
5
From Japan
On 2015-10-06 20:32:36
I used to speaker mounting.
This review is about item#08333945.
Mounting of embedded electrical outlet, etc.
5
From Japan
On 2015-10-06 20:07:52
Since the stainless steel that is safe not collapse even screw holes without rust.
This review is about item#08333945.