Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel

Flat Head Tapping Screw Cormic, Stainless Steel B10-0310

5.00 (5)
Item.#
08333805
Mfr.#
B10-0310
Package Qty.
1Pack(150PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
73.65
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
10
TRUSCO Part Number
159-6306
Nominal Diameter x L (mm)
M3.0x10
Dimensions k (mm)
1.75
Screw Pilot Hole Size (mm)
2.6
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Purpose
For thin steel plate
2014 TRUSCO Published Page
1-2154
Nominal Designation of Screw
M3
Head Diameter dk (mm)
phi6
Compatible Driver
(+)No.2
JIS Standard
JIS B 1122. Standard product
Pitch
0.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Woodworking using 9 mm thick control
5
From Japan
On 2018-02-22 05:50:40
Used for installing casters and goldfolds. # 1 Driver can be used, while there is strength, it is the length of a pinch not penetrating.
This review is about item#08333805.
Speaker wall attachment.
5
From Japan
On 2017-07-13 21:02:35
I bought it for various tests. Things are also good, without problems.
This review is about item#8333771.
At the place for rust prevention at the time of housing construction
5
From Japan
On 2016-11-13 12:30:23
It is attractive that it is cheaper than home center
This review is about item#8334042.
Speaker mounting
5
From Japan
On 2015-10-06 20:32:36
I used it for speaker installation.
This review is about item#08333945.
Installation of embedded socket etc.
5
From Japan
On 2015-10-06 20:07:52
Because it is stainless steel it is safe without crashing screw holes without rusting.
This review is about item#08333945.