Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel

Flat Head Tapping Screw Cormic, Stainless Steel B10-0306

5.00 (3)
Item.#
08333832
Mfr.#
B10-0306
Package Qty.
1Pack(165PC)
Ship pack of
1
9.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
1.75
Screw Pilot Hole Size (mm)
2.6
Weight (g)
54.62
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
6
TRUSCO Part Number
159-6284
Nominal Diameter x L (mm)
M3.0x6
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
JIS Standard
JIS B 1122. Standard product
Pitch
0.5
Purpose
For thin steel plate
2014 TRUSCO Published Page
1-2154
Nominal Designation of Screw
M3
Head Diameter dk (mm)
phi6
Compatible Driver
(+)No.2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In place for rust in the case of housing construction
5
From Japan
On 2016-11-13 12:30:23
It is still cheaper attractive than home improvement
This review is about item#8334042.
Speaker mounting
5
From Japan
On 2015-10-06 20:32:36
I used to speaker mounting.
This review is about item#08333945.
Mounting of embedded electrical outlet, etc.
5
From Japan
On 2015-10-06 20:07:52
Since the stainless steel that is safe not collapse even screw holes without rust.
This review is about item#08333945.