Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel

Flat Head Tapping Screw Cormic, Stainless Steel B10-0635

5.00 (4)
Item.#
08333857
Mfr.#
B10-0635
Package Qty.
1Pack(18PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
1
Purpose
For thin steel plate
2014 TRUSCO Published Page
1-2154
Nominal Designation of Screw
M6
Head Diameter dk (mm)
phi12
Compatible Driver
(+)No.3
JIS Standard
JIS B 1122. Standard product
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Weight (g)
117.63
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
35
TRUSCO Part Number
159-6608
Nominal Diameter x L (mm)
M6.0x35
Dimensions k (mm)
3.40
Screw Pilot Hole Size (mm)
4.9
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Speaker wall attachment.
5
From Japan
On 2017-07-13 21:02:35
I bought it for various tests. Things are also good, without problems.
This review is about item#8333771.
At the place for rust prevention at the time of housing construction
5
From Japan
On 2016-11-13 12:30:23
It is attractive that it is cheaper than home center
This review is about item#8334042.
Speaker mounting
5
From Japan
On 2015-10-06 20:32:36
I used it for speaker installation.
This review is about item#08333945.
Installation of embedded socket etc.
5
From Japan
On 2015-10-06 20:07:52
Because it is stainless steel it is safe without crashing screw holes without rusting.
This review is about item#08333945.