Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel
  • Flat Head Tapping Screw Cormic, Stainless Steel

Flat Head Tapping Screw Cormic, Stainless Steel B10-0445

5.00 (4)
Item.#
08333936
Mfr.#
B10-0445
Package Qty.
1Pack(30PC)
Ship pack of
1
9.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 1122. Standard product
Pitch
0.7
Purpose
For thin steel plate
2014 TRUSCO Published Page
1-2154
Nominal Designation of Screw
M4
Head Diameter dk (mm)
phi8
Compatible Driver
(+)No.2
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Screw Pilot Hole Size (mm)
3.2
Weight (g)
99.6
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
45
TRUSCO Part Number
159-6454
Nominal Diameter x L (mm)
M4.0x45
Dimensions k (mm)
2.30
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Speaker wall attachment.
5
From Japan
On 2017-07-13 21:02:35
I bought it for various tests. Things are also good, without problems.
This review is about item#8333771.
At the place for rust prevention at the time of housing construction
5
From Japan
On 2016-11-13 12:30:23
It is attractive that it is cheaper than home center
This review is about item#8334042.
Speaker mounting
5
From Japan
On 2015-10-06 20:32:36
I used it for speaker installation.
This review is about item#08333945.
Installation of embedded socket etc.
5
From Japan
On 2015-10-06 20:07:52
Because it is stainless steel it is safe without crashing screw holes without rusting.
This review is about item#08333945.