|
Flat Head Tapping Screw Cormic, Stainless Steel B10-3520
(5)
- Item.#
- 08334085
- Mfr.#
- B10-3520
- Package Qty.
- 1Pack(75PC)
- Ship pack of
- 1
Item Feature
- Nominal Diameter x L (mm)
- M3.5x20
- Dimensions k (mm)
- 2.00
- Screw Pilot Hole Size (mm)
- 2.9
- Weight (g)
- 96.83
- Finishing Material
- Stainless steel (SUS304, XM7)
- Length (mm)
- 20
- TRUSCO Part Number
- 212-5200
- Caution
- The screw pilot hole size is in case of base material 1.2mm thickness.
- Compatible Driver
- (+)No.2
- JIS Standard
- JIS B 1122. Standard product
- Pitch
- 0.6
- Purpose
- For thin steel plate
- 2014 TRUSCO Published Page
- 1-2154
- Nominal Designation of Screw
- M3.5
- Head Diameter dk (mm)
- phi7
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Woodworking using 9 mm thick control
From Japan
On 2018-02-22 05:50:40
Used for installing casters and goldfolds. # 1 Driver can be used, while there is strength, it is the length of a pinch not penetrating.
Speaker wall attachment.
From Japan
On 2017-07-13 21:02:35
I bought it for various tests. Things are also good, without problems.
At the place for rust prevention at the time of housing construction
From Japan
On 2016-11-13 12:30:23
It is attractive that it is cheaper than home center
Speaker mounting
From Japan
On 2015-10-06 20:32:36
I used it for speaker installation.
Installation of embedded socket etc.
From Japan
On 2015-10-06 20:07:52
Because it is stainless steel it is safe without crashing screw holes without rusting.
Customers Who Bought This Item Also Bought