Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw
  • Countersunk Head Tapping Screw
  • Countersunk Head Tapping Screw

Countersunk Head Tapping Screw B08-0316

5.00 (1)
Item.#
08334286
Mfr.#
B08-0316
Package Qty.
1Pack(225PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For metal material, For metal material
2015 Trusco Published Pages
1 2137
2014 TRUSCO Published Page
1-2153
JIS Standard
JIS B 1122 standard products
Mass (g/pack)
164.48
Nominal Diameter x L (mm)
M3.0x16
Dimensions k (mm)
1.75
Screw Pilot Hole Size (mm)
2.6
Weight (g)
164.48
TRUSCO Part Number
159-5814
Finishing Material
Iron (SWCH18A) / Uni-chrome
Head Diameter dk (mm)
Phi6
Compatible Driver
(+)No.2
Caution
* The screw pilot hole size is in case of base material 1.2mm thickness., * The screw pilot hole size is in case of base material 1.2mm thickness.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To attach the hinges to a wooden board (thin)
5
From Japan
On 2016-11-22 14:42:48
We sent it very quickly · Work efficiency has increased. It is also very helpful if the item is perfect and you need several items.
This review is about item#8334331.