Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mushroom Head Tapping Screw Cormic, Stainless Steel
  • Mushroom Head Tapping Screw Cormic, Stainless Steel
  • Mushroom Head Tapping Screw Cormic, Stainless Steel

Mushroom Head Tapping Screw Cormic, Stainless Steel B43-0650

4.50 (2)
Item.#
08334663
Mfr.#
B43-0650
Package Qty.
1Pack(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
1
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
50
TRUSCO Part Number
159-7388
Nominal Diameter x L (mm)
M6.0x50
Dimensions k (mm)
3.7
Screw Pilot Hole Size (mm)
4.9
Weight (g)
108.8
2014 TRUSCO Published Page
1-2155
Nominal Designation of Screw
M6
Head Diameter dk (mm)
phi14.0
Compatible Driver
(+)No.3
JIS Standard
JIS B 1122. Standard product
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bathroom timer installation
4
From Japan
On 2017-09-19 22:11:50
In connection with the bathroom timer installation, the attached screw was cheap and I purchased this product of stainless steel because it could not be used for customer construction
This review is about item#8334995.
Used as an alternative to rusted screws
5
From Japan
On 2016-06-25 14:40:47
The size was perfect and it was beautiful.
This review is about item#08335022.