Mushroom Head Tapping Screw Cormic, Stainless Steel B43-0540
(2)
Item.#
08334776
Mfr.#
B43-0540
Package Qty.
1Pack(17PC)
Ship pack of
1
Item Feature
Pitch
0.8
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
40
TRUSCO Part Number
159-7281
Nominal Diameter x L (mm)
M5.0x40
Dimensions k (mm)
3.1
Screw Pilot Hole Size (mm)
4.0
Weight (g)
102.31
2014 TRUSCO Published Page
1-2155
Nominal Designation of Screw
M5
Head Diameter dk (mm)
phi11.8
Compatible Driver
(+)No.2
JIS Standard
JIS B 1122. Standard product
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Bathroom timer installation
From Japan
On 2017-09-19 22:11:50
In connection with the bathroom timer installation, the attached screw was cheap and I purchased this product of stainless steel because it could not be used for customer construction
Used as an alternative to rusted screws
From Japan
On 2016-06-25 14:40:47
The size was perfect and it was beautiful.
Customers Who Bought This Item Also Bought
Top