Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mushroom Head Tapping Screw Cormic, Stainless Steel
  • Mushroom Head Tapping Screw Cormic, Stainless Steel
  • Mushroom Head Tapping Screw Cormic, Stainless Steel

Mushroom Head Tapping Screw Cormic, Stainless Steel B43-0316

5.00 (1)
Item.#
08335083
Mfr.#
B43-0316
Package Qty.
1Pack(90PC)
Ship pack of
1
11.50 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304, XM7)
Length (mm)
16
TRUSCO Part Number
159-7060
Nominal Diameter x L (mm)
M3.0x16
Dimensions k (mm)
1.9
Screw Pilot Hole Size (mm)
2.6
Weight (g)
87.84
2014 TRUSCO Published Page
1-2155
Nominal Designation of Screw
M3
Head Diameter dk (mm)
phi6.9
Compatible Driver
(+)No.1
JIS Standard
JIS B 1122. Standard product
Pitch
0.5
Caution
The screw pilot hole size is in case of base material 1.2mm thickness.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alternate the use of screws rusty
5
From Japan
On 2016-06-25 14:40:47
Size was able to clean in perfect
This review is about item#08335022.