Buy more than* S$200* and get FREE SHIPPING

  • Flat-Head Wood Screw
  • Flat-Head Wood Screw
  • Flat-Head Wood Screw

Flat-Head Wood Screw B60-5145

4.00 (4)
Item.#
08336587
Mfr.#
B60-5145
Package Qty.
1Pack(20PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For wood
Screw Length (mm)
30.0
Screw Diameter d
M5.1
Dimensions L (mm)
45
Material (Body)
Stainless steel (SUS304, XM7)
2014 TRUSCO Published Page
1-2160
Compatible Driver
(+)No.3
JIS Standard
JIS B 1122. Standard product
Weight (g)
108.00
TRUSCO Part Number
212-5064
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Fix the wall of the switch box and attach the saddle of the PF pipe.
1
From Japan
On 2018-02-26 15:22:15
Even if you open the pilot hole with soft material, the cross section easily distorts when you rub it with the driver, there are many other bad products in addition to others There are a lot of other goods, but the item of this one is still a masculine one, if you can not withstand practical use I felt.
This review is about item#8336885.
Mounting of pulley
5
From Japan
On 2017-05-27 15:33:35
Trusted Japanese manufacturer made by TRUSCO! I am steady and I do not have a sense of security!
This review is about item#8336921.
When creating a shelf
5
From Japan
On 2017-01-02 01:01:45
Cost value is good for TRUSCO brands. I could use it without any problems.
This review is about item#08336693.
Woodworking
5
From Japan
On 2015-11-04 15:10:19
Especially usability is good without trouble. However, depending on the size, there are a lot of insertions, so if you need a small amount it will be left over and the cospa will fall.