Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat-Head Wood Screw
  • Flat-Head Wood Screw
  • Flat-Head Wood Screw

Flat-Head Wood Screw B60-3525

5.00 (2)
Item.#
08336885
Mfr.#
B60-3525
Package Qty.
1Pack(75PC)
Ship pack of
1
10.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For wood
Screw Length L
16.7
Compatible Driver
(+)No.2
JIS Standard
JISB1122standardproducts
Weight (g)
120
TRUSCO Part Number
212-4769
2014 TRUSCO Published Page
1-2160
Screw Length (mm)
16.7
Screw Diameter d
M3.5
Dimensions L (mm)
25
Material (Body)
Stainlesssteel(SUS304xM7)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When the shelf of creating
5
From Japan
On 2017-01-02 01:01:45
TRUSCO brand of those good cost value. Without any problem, it could be used.
This review is about item#08336693.
Woodworking
5
From Japan
On 2015-11-04 15:10:19
Without any particular trouble usability is good. COSPA will fall would be left over if a small amount necessary because only is often put first by size.