Buy more than* S$200* and get FREE SHIPPING

  • Flat-Head Wood Screw
  • Flat-Head Wood Screw
  • Flat-Head Wood Screw

Flat-Head Wood Screw B60-2720

5.00 (3)
Item.#
08336964
Mfr.#
B60-2720
Package Qty.
1Pack(135PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For wood
TRUSCO Part Number
212-4688
Compatible Driver
(+)No.1
JIS Standard
JIS B 1122. Standard product
Weight (g)
97.20
2014 TRUSCO Published Page
1-2160
Screw Length (mm)
13.3
Screw Diameter d
M2.7
Dimensions L (mm)
20.0
Material (Body)
Stainless steel (SUS304, XM7)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounting of pulley
5
From Japan
On 2017-05-27 15:33:35
Trusted Japanese manufacturer made by TRUSCO! I am steady and I do not have a sense of security!
This review is about item#8336921.
When creating a shelf
5
From Japan
On 2017-01-02 01:01:45
Cost value is good for TRUSCO brands. I could use it without any problems.
This review is about item#08336693.
Woodworking
5
From Japan
On 2015-11-04 15:10:19
Especially usability is good without trouble. However, depending on the size, there are a lot of insertions, so if you need a small amount it will be left over and the cospa will fall.