Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Head Wood Screw
  • Flat Head Wood Screw
  • Flat Head Wood Screw

Flat Head Wood Screw B21-3525

5.00 (1)
Item.#
08337034
Mfr.#
B21-3525
Package Qty.
1Pack(110PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2161
Finishing Material
Iron (SWCH18A) / Uni-chrome
Screw Diameter x Length (mm)
M3.5x25
Weight (g)
132
TRUSCO Part Number
159-8198
Compatible Driver
(+)No.2
Application
For wood
Screw Diameter
M3.5
Length (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-28 14:35:06
Thank you very much. Also, thank you if you have an edge.
This review is about item#8337034.