Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Wood Screw
  • Flat Head Wood Screw
  • Flat Head Wood Screw

Flat Head Wood Screw B21-3522

Item.#
08337043
Mfr.#
B21-3522
Package Qty.
1Pack(130PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2161
Finishing Material
Iron (SWCH18A) / Uni-chrome
Length (mm)
22
Screw Diameter x Length (mm)
M3.5x22
Weight (g)
143
Compatible Driver
(+)No.2
Application
For wood
TRUSCO Part Number
159-8180
Screw Diameter
M3.5