Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Wood Screw
  • Flat Head Wood Screw
  • Flat Head Wood Screw

Flat Head Wood Screw B21-4275

Item.#
08337052
Mfr.#
B21-4275
Package Qty.
1Pack(30PC)
Ship pack of
1
8.05 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2161
Finishing Material
Iron (SWCH18A) / Uni-chrome
Screw Diameter
M4.2
Length (mm)
75
Screw Diameter x Length (mm)
M4.2x75
Compatible Driver
(+)No.2
Application
For wood
Weight (g)
144
TRUSCO Part Number
159-8261