Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Wood Screw
  • Flat Head Wood Screw
  • Flat Head Wood Screw

Flat Head Wood Screw B21-3557

Item.#
08337077
Mfr.#
B21-3557
Package Qty.
1Pack(40PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2161
Finishing Material
Iron (SWCH18A) / Uni-chrome
TRUSCO Part Number
159-8244
Screw Diameter
M3.5
Length (mm)
57
Compatible Driver
(+)No.2
Application
For wood
Screw Diameter x Length (mm)
M3.5x57
Weight (g)
134