Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Wood Screw
  • Flat Head Wood Screw
  • Flat Head Wood Screw

Flat Head Wood Screw B21-3551

Item.#
08337086
Mfr.#
B21-3551
Package Qty.
1Pack(55PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2161
Finishing Material
Iron (SWCH18A) / Uni-chrome
Screw Diameter x Length (mm)
M3.5x51
Weight (g)
159
TRUSCO Part Number
159-8236
Compatible Driver
(+)No.2
Application
For wood
Screw Diameter
M3.5
Length (mm)
51