Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Wood Screw
  • Flat Head Wood Screw
  • Flat Head Wood Screw

Flat Head Wood Screw B21-3532

Item.#
08337104
Mfr.#
B21-3532
Package Qty.
1Pack(80PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2161
Finishing Material
Iron (SWCH18A) / Uni-chrome
Screw Diameter x Length (mm)
M3.5x32
Weight (g)
128
TRUSCO Part Number
159-8210
Compatible Driver
(+)NO.2
Application
For wood
Screw Diameter
M3.5
Length (mm)
32