Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Wood Screw
  • Flat Head Wood Screw
  • Flat Head Wood Screw

Flat Head Wood Screw B21-3528

5.00 (1)
Item.#
08337113
Mfr.#
B21-3528
Package Qty.
1Pack(95PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2161
Finishing Material
Iron (SWCH18A) / Uni-chrome
Screw Diameter x Length (mm)
M3.5x28
Weight (g)
123.5
TRUSCO Part Number
159-8201
Compatible Driver
(+)No.2
Application
For wood
Screw Diameter
M3.5
Length (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-28 14:35:06
Thank you very much. Also, thank you if you have an edge.
This review is about item#8337034.