Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Wood Flat Head Screw
  • Uni Chromate Wood Flat Head Screw
  • Uni Chromate Wood Flat Head Screw

Uni Chromate Wood Flat Head Screw B11-4138

2.00 (1)
Item.#
08337122
Mfr.#
B11-4138
Package Qty.
1Pack(100PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing Material
Low-carbon steel (SWCH) / Uni-chrome
Overall Length (mm)
38
2014 TRUSCO Published Page
1-2160
Screw Diameter x Length (mm)
4.1x38
Screw Length (mm)
25.3
Application
For wood
TRUSCO Part Number
212-4611
Compatible Driver
(+)NO.2
Screw Diameter (mm)
4.1
Weight (g)
345.4
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Color plywood stopper
2
From Japan
On 2014-06-01 15:57:29
+ 1 It is very easy to lick.
This review is about item#08337165.