Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Wood Flat Head Screw
  • Uni Chromate Wood Flat Head Screw
  • Uni Chromate Wood Flat Head Screw

Uni Chromate Wood Flat Head Screw B11-2413

2.00 (1)
Item.#
08337174
Mfr.#
B11-2413
Package Qty.
1Pack(500PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Low-carbon steel (SWCH) / Uni-chrome
Screw Length (mm)
8.7
Overall Length (mm)
13
Compatible Driver
(+)NO.1
Screw Diameter (mm)
2.4
Application
For wood
Weight (g)
209.5
TRUSCO Part Number
212-4564
Screw Diameter x Length (mm)
2.4x13
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Color plywood stopper
2
From Japan
On 2014-06-01 15:57:29
+ 1 It is very easy to lick.
This review is about item#08337165.