Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Nail

Stainless Steel Nail ST1075F

5.00 (3)
Item.#
08337183
Mfr.#
ST1075F
Package Qty.
1Pack(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/pack)
60
Wire Diameter (phi mm)
3.4
TRUSCO Part Number
510-6206
Head Diameter (phi mm)
9
Purpose
Installation of the aluminum frames and aluminum plates. Roof tiles.Nailing of slatted duckboards. Kitchens, bathrooms and other places with high humidity.
Specification
Flat head
Finishing Material
Stainlesssteel(SUS304)
2014 TRUSCO Published Page
1-2164
Overall Length L (mm)
75
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weed stop sheet
5
From Japan
On 2018-03-14 10:46:04
The pin used before was rusted, and because the soil was hard it was bending, so I decided to use this person. There seems to be no worry about rust for a while.
This review is about item#8337244.
Create an experiment fixture
5
From Japan
On 2017-01-25 14:33:53
Although it is just a nail, it does not sell so much because it is a stainless steel somewhat long nail. It was saved.
This review is about item#8337253.
Stopping strikes such as plywood and anchovy wood
5
From Japan
On 2014-08-23 22:04:26
Recently the use of iron nails is reduced by the quality of the stain such as rust and uses stainless steel nails, but because the texture of the tightness is bad compared to iron, we are using the covered red for shorter time to consider, I do not expect performance, but the appearance is very beautiful.
This review is about item#08337192.