Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Nail

Stainless Steel Nail ST1165F

5.00 (1)
Item.#
08337201
Mfr.#
ST1165F
Package Qty.
1Pack(15PC)
Ship pack of
1
6.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/pack)
60
Head Diameter (phi mm)
8
Wire Diameter (phi mm)
3.05
TRUSCO Part Number
510-6192
Purpose
Installation of the aluminum frames and aluminum plates. Roof tiles.Nailing of slatted duckboards. Kitchens, bathrooms and other places with high humidity.
Specification
Flat head
Overall Length L (mm)
65
Finishing Material
Stainlesssteel(SUS304)
2014 TRUSCO Published Page
1-2164
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stop beating, such as plywood, Nuqui material
5
From Japan
On 2014-08-23 22:04:26
Recently reduced by the use of iron nails is stain of rust or the like is table quality, will use the stainless steel nails, because the texture of the interference is bad compared to iron, has been used in a shared view of the shorter working hours Kosuredo, It does not expect the performance, but the appearance is very beautiful.
This review is about item#08337192.