Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Nail

Stainless Steel Nail ST8100F

5.00 (2)
Item.#
08337244
Mfr.#
ST8100F
Package Qty.
1Pack(5PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mass (g/pack)
60
2014 TRUSCO Published Page
1-2164
Overall Length L (mm)
100
Finishing Material
Stainlesssteel(SUS304)
Purpose
Installation of the aluminum frames and aluminum plates. Roof tiles.Nailing of slatted duckboards. Kitchens, bathrooms and other places with high humidity.
Specification
Flat head
Head Diameter (phi mm)
10
Wire Diameter (phi mm)
4.2
TRUSCO Part Number
511-5906
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Create an experiment fixture
5
From Japan
On 2017-01-25 14:33:53
Although it is just a nail, it does not sell so much because it is a stainless steel somewhat long nail. It was saved.
This review is about item#8337253.
Stopping strikes such as plywood and anchovy wood
5
From Japan
On 2014-08-23 22:04:26
Recently the use of iron nails is reduced by the quality of the stain such as rust and uses stainless steel nails, but because the texture of the tightness is bad compared to iron, we are using the covered red for shorter time to consider, I do not expect performance, but the appearance is very beautiful.
This review is about item#08337192.