Buy more than* S$200* and get FREE SHIPPING

  • Screw Nail

Screw Nail EGDS1532

5.00 (1)
Item.#
08337287
Mfr.#
EGDS1532
Package Qty.
1Pack(about130PC)
Ship pack of
1
6.24 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
32
Weight (g)
100
2014 TRUSCO Published Page
1-2164
Finishing Material
Mild steel wire (SWRM6 to 22 equivalent) / Uni-chrome plated
Diameter (phi mm)
2.1
TRUSCO Part Number
510-5960
Mass (g/pack)
100
Purpose
Pallets, heavy weight packing material, flexible boards, wooden structure frameworks (roof purling, roof rafter, angle brace foundation, angle brace, dragging beams, strutted beams, studs, bracings, floor framings, lintels, and frames etc.), other oscilla
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for basket backboard
5
From Japan
On 2017-04-24 14:56:33
My head is hard to bend. I used the same other items, but this nail is good because the head part is easy to lean or turn.
This review is about item#8337314.