Buy more than* S$200* and get FREE SHIPPING

  • Screw Nail

Screw Nail EGDS1075

4.00 (3)
Item.#
08337314
Mfr.#
EGDS1075
Package Qty.
1Pack(about24PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/pack)
140
Diameter (phi mm)
3.75
Finishing Material
GALVANISED MILD STEEL WIRE RODS (EQUIVALENT TO SWRM6-22) / uni-chrome plating
Overall Length L (mm)
75
TRUSCO Part Number
510-6010
Purpose
Pallets, heavy weight packing material, flexible boards, wooden structure frameworks (roof purlin roof rafter, angle brace foundation, angle brace, dragging beams, strutted beams, studs, bracings, floor framings, lintels, and frames etc.), other oscillati
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Repair of pallet
2
From Japan
On 2017-11-10 14:42:46
Goods are nice, but there is no box selling in pack sales, so it is expensive as it is not equivalent.
This review is about item#8337323.
Used for hitting wallboard
5
From Japan
On 2017-06-17 21:49:21
I bought it because the price is cheap. It was saved because the repair of the wall was a lot hard.
This review is about item#8337305.
Used for basket backboard
5
From Japan
On 2017-04-24 14:56:33
My head is hard to bend. I used the same other items, but this nail is good because the head part is easy to lean or turn.
This review is about item#8337314.