Buy more than* S$200* and get FREE SHIPPING

  • Screw Nail

Screw Nail EGDS1438

4.00 (3)
Item.#
08337357
Mfr.#
EGDS1438
Package Qty.
1Pack(about85PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2164
Overall Length L (mm)
38
Weight (g)
100
Finishing Material
Mild steel wire (SWRM6 to 22 equivalent) / Uni-chrome plated
Mass (g/pack)
100
Diameter (phi mm)
2.108
TRUSCO Part Number
510-5978
Purpose
Pallets, heavy weight packing material, flexible boards, wooden structure frameworks (roof purling, roof rafter, angle brace foundation, angle brace, dragging beams, strutted beams, studs, bracings, floor framings, lintels, and frames etc.), other oscilla
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Repair of pallet
2
From Japan
On 2017-11-10 14:42:46
Goods are nice, but there is no box selling in pack sales, so it is expensive as it is not equivalent.
This review is about item#8337323.
Used for hitting wallboard
5
From Japan
On 2017-06-17 21:49:21
I bought it because the price is cheap. It was saved because the repair of the wall was a lot hard.
This review is about item#8337305.
Used for basket backboard
5
From Japan
On 2017-04-24 14:56:33
My head is hard to bend. I used the same other items, but this nail is good because the head part is easy to lean or turn.
This review is about item#8337314.