Buy more than* S$200* and get FREE SHIPPING

  • Wire Nail

Wire Nail UKN1075

5.00 (1)
Item.#
08337402
Mfr.#
UKN1075
Package Qty.
1Pack(28PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Used mainly to wood
Finishing Material
Iron (mild steel wire) / Uni-chrome plated
Overall Length L (mm)
75
TRUSCO Part Number
510-5927
2014 TRUSCO Published Page
1-2164
Mass (g/pack)
170
Screw Diameter (mm)
3.40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of the weed control sheet
5
From Japan
On 2016-08-02 16:31:42
Because the ground is hard, the pin fixing the weed control sheet bends. If you put a plate on the head of a nail and hit it on the ground, you can firmly fix it. It costs very little and is quite good.
This review is about item#08337375.