Buy more than* S$200* and get FREE SHIPPING

  • Wire Nail

Wire Nail UKN1625

5.00 (1)
Item.#
08337411
Mfr.#
UKN1625
Package Qty.
1Pack(300PC)
Ship pack of
1
6.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used mainly to wood
Finishing Material
Iron (mild steel wire) / Uni-chrome plated
TRUSCO Part Number
510-5862
Overall Length L (mm)
25
2014 TRUSCO Published Page
1-2164
Screw Diameter (mm)
1.7
Mass (g/pack)
140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of the Anti-weed sheet
5
From Japan
On 2016-08-02 16:31:42
The ground would bent pin to fix the Anti-weed sheet for stiff. Firm can be fixed and driven into the ground with a plate on the head of a nail. Cost is also quite good not applied.
This review is about item#08337375.